DESCRIPTION

  • Los Angeles Style Cast Brass "P" Trap with Cast Brass Slip Joint Nut

P-Trap with Clean-Out

I68302

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Cast Brass
NSF Certified
No
P-Trap Design
Single Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$146.39
EACH
  • QUANTITY

DOCUMENTS