DESCRIPTION

  • Cast Copper
  • Dezincification resistant
  • End Connections: Sweat x Sweat
  • NSF certified
  • With cleanout

P-Trap with Cleanout and Plug

CCDWVPTCO

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM B-584
End Connection 1
Sweat
End Connection 2
Solder
Fitting Sizes
1-1/2 in x 1-1/2 in
Height
5 in
Inside Diameter
1-5/8 in
Material
Cast Copper
NSF Certified
Yes
Width
1-1/2 in