8-3/8 in. 75W 1-Light Medium E-26 Incandescent Pendant in Black

You last purchased this on
 
Progress Lighting

Era 8-3/8 in. 75W 1-Light Medium E-26 Incandescent Pendant in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Era 8-3/8 in. 75W 1-Light Medium E-26 Incandescent Pendant in Black

  • Fast #
  • Part #PP500033031
  • Item #7255080
  • Manufacturer Part #P500033-031
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Crafted details and eclectic accents.
  • Vintage electric feel.
  • Black finish.
  • Gold leaf accents.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Era
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
16-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern, Modern, Urban Industrial
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
2.97 lb
Width:
8-3/8 in