DESCRIPTION
- Available as a tee or cross outlet with female threaded or grooved ends
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Sizes from 2 – 8" / DN50 –DN200
Victaulic Style 920 Grooved Painted Mechanical Tee
VCF30920PE2-NR
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM A-183, ASTM A-536
- Coating
- Painted
- Collection
- Style 920
- Color Finish
- Black
- End Connection 1
- Grooved
- End Connection 2
- Grooved
- End Connection 3
- Grooved
- End Connections
- Grooved
- Fitting Size 1
- 8 in
- Fitting Size 2
- 8 in
- Fitting Size 3
- 2 in
- Fitting Sizes
- 8 in x 8 in x 2 in
- Fitting Type
- Reducing
- Material
- Ductile Iron
- Maximum Pressure
- 500 psi