Passage Lever in Venetian Bronze
Passage Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Type:
- Passage
- Material:
- Brass
- Security Grade:
- 2
- UL Listed:
- No