DESCRIPTION

Kwikset Commonwealth® Passage Lever

K720CHLRCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commonwealth®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-5/8 in
Height
2-7/16 in
Security Grade
2
UL Listed
No

Starting at
$34.02
EACH
  • QUANTITY