DESCRIPTION

  • Ideal for commercial kitchens, laboratories, hospitals and clinics
  • Strong, absorbent towels
  • Two-ply

Preference® Perforated Roll Towel in White (Case of 30)

G27300

Length:

8-4/5 in

SPECIFICATIONS

Collection
Preference®
Color Finish
White
Height
11 in
Length
8-4/5 in
Material
Paper
Width
8-4/5 in

Starting at
$52.99
per CASE
  • QUANTITY