DESCRIPTION

  • Quality engineered and manufactured
  • Used to remove 3/8", 1/2", 3/4" and 1" SharkBite® crimp rings

Sharkbite PEX Crimp Ring Removal Tool

S23055

Application:

Crimp Ring Removal 3/8 in, 1/2 in, 3/4 in, and 1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Crimp Ring Removal 3/8 in, 1/2 in, 3/4 in, and 1 in
CARB OTC LEED Compliant
No
Color Finish
Black, Orange
GSA Approved
No
IAPMO Listed
No
Material
Steel
UL Listed
No

Starting at
$43.34
EACH
  • QUANTITY