DESCRIPTION

  • Quality engineered and manufactured

Sharkbite PEX Male Adapter

SUC1LF

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Natural Brass
End Connection 1
Barbed
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No

Starting at
$2.31
EACH
  • QUANTITY