DESCRIPTION

  • Quality engineered and manufactured

PEX Plug

SUC15LF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
Barbed
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
Size
1/2 in
Type
Straight