DESCRIPTION

NPC Clamp Pipe Threaded Manhole Adapter

NS106WP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
4-1/4 in
Fitting Size 2
4-1/4 in
Fitting Sizes
4-1/4 in
Fitting Type
Straight
Material
Plastic