• Cart

DESCRIPTION

PipeEye™ 1/2 - 3/4 in. CTS Polyethylene Pipe Eye Insulator

S558M23

Fits Pipe Size:

1/2 in - 3/4 in

SPECIFICATIONS

Collection
PipeEye™
Color Finish
Black
Diameter
1-17/50 in
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
IAPMO Listed
Yes
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
160
UL Listed
UL 94

$0.26
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment