DESCRIPTION

  • Also for cleaning grease out of existing lines—the better alternative to an expensive jet truck
  • Eye bolts at each end for tethering 
  • Inexpensive method for cleaning new lines prior to line acceptance testing
  • Spiral grooves to create high‐power spraying action for cleaning pipelines

Jet-Ball® Pipeline Cleaning Ball

C254207

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Jet-Ball®
Color Finish
Black
Diameter
5-31/50 in
Fits Pipe Size
6 in - 10 in
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Rubber
Material Type
EPDM