DESCRIPTION

Plain End Epoxy Ductile Iron C153 Short Body Reducer

MJELPERLAX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Length
16 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61