• Cart

DESCRIPTION

21 ft. Black Plain End Schedule 10 Steel Sprinkler Pipe

DBPPEA135S10

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
3 in
Schedule Class
10

Starting at
Call for Pricing
  • QUANTITY