DESCRIPTION

  • Chlorine and corrosion resistant, ideal for harsh water environments
  • Fast and easy installation
  • Multiple configurations increases installation versatility
  • Mutli-port tees result in up to 60% fewer connections, significantly reducing opportunities for a leak

Plastic PEX Crimp Manifold Closing

QQPM53

Outlet Quantity:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
PEX Crimp
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
4

Starting at
Call for Pricing
  • QUANTITY