• Cart

DESCRIPTION

  • B2 Vario sets are a seal-less design so there is no contamination of liquids from seal lube
  • Choose from Polypropylene or Stainless steel
  • Includes variable speed motor, pump tube, 5 foot PVC discharge hose, dispensing nozzle and a wall mounting bracket.
  • Max Head of 20 feet
  • Max flow of 18.5 gpm
  • Pump tubes are available in 19”, 27” or 39” lengths

Plastic Pump Set

POLL020506

Length:

SPECIFICATIONS

Discharge
3/4 in
End Connection 1
Hose Barb
End Connections
Hose Barb
Flow Rate
18.5 gpm
Impeller
Polypropylene
Length
27 in
Maximum Feet of Head
20
Power Source
AC
Pump Body Material
Plastic
Pump Phase
1
UL Listed
No
Volts
110V

Starting at
Call for Pricing
  • QUANTITY