Plug Button in Polished Chrome
Traditional® Plug Button in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/2 in
- Faucet Part Type:
- Plug Button
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.01 lb