DESCRIPTION

  • For use with Wellworth model No. K-3520 toilet and 3.5 gpf WaterGuard wall hung bowls

Plunger Assembly

KGP30197

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3948 Wellworth® Toilets
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
3.5 gpf
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
WaterSense Labeled
No

Starting at
$7.4
EACH
  • QUANTITY