• Cart

DESCRIPTION

  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • The URAI features thrust control with splash oil lube on the gear end and grease lube on the drive end
  • Two year factory warranty

Roots™ Universal Rai® Positive Displacement Blower

RURAI

Fitting Sizes:

SPECIFICATIONS

Collection
Roots™ Universal Rai®
Diameter
5/8 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Alloy Steel, Cast Iron
Maximum Pressure
12 psi
Type
Positive Displacement Blower

Starting at
Call for Pricing
  • QUANTITY