• Cart

DESCRIPTION

  • Fast and easy to use
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

ProPressG Press Reducing Copper Tee

V1768

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPressG
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
IAPMO Listed
Yes
Length
3-27/50 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No