DESCRIPTION

  • Easy to install
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

ProPress® Press x FNPT Tee

V208

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-23/50 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
2-1/2 in x 2-1/2 in x 2 in
Type
Reducing
UL Listed
Yes