• Cart

ProPressG Press x FPT Bronze Gas Adapter V233

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

ProPressG Press x FPT Bronze Gas Adapter

V233

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI LC4
ASTM Specifications
ASTM B-88
CSA Certified
CSA 6.32, CSA B137.5, CSA LC4
Clean Bagged
No
Collection
ProPressG
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Bronze
NSF Certified
No
UL Listed
No