DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

ProPress® Press x Press Tee

V15493

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
3-7/10 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
1/2 in x 1/2 in x 1 in
Type
Reducing
UL Listed
No