DESCRIPTION

  • American Standard® genuine repair part
  • Pressure compensating laminar flow
  • Vandal resistant

Pressure Compensating Non-Aerated Spray

A0665080A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 6532.175, 6532.170 Commercial Faucet
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
15/16 in
Flow Rate
0.5 gpm
IAPMO Listed
No
Size
15/16 in

Starting at
$12.6
EACH
  • QUANTITY