DESCRIPTION

  • Disposable sleeves can be replaced quickly
  • Statically charged disposable sleeves grab and retain dust
  • Telescopic lambs wool dusters

StarDuster® Produster Replacement Sleeve

UNGDS50Y

Length:

SPECIFICATIONS

Brand Model Compatibility
Unger LWDU0 Lambswool Duster
Collection
StarDuster®
Color Finish
White
Handle Material
Plastic
Length
18 in
Material
Plastic
Material Type
Polyester
Package Quantity
50
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY