3 x 2-1/2 in. Copper Press Coupling

You last purchased this on
 
Viega

ProPress® 3 x 2-1/2 in. Copper Press Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 3 x 2-1/2 in. Copper Press Coupling

  • Fast #
  • Part #V20715
  • Item #3793100
  • Manufacturer Part #20715
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Lead-Free
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Application:
Hot Water, Cold Water, Rainwater, Gray Water, Fire Sprinkler, Chilled Water, Hydronic Heating
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducing Coupling
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-4/57 in
Material:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Size:
3 in x 2-1/2 in
Type:
V20715
UL Listed:
UL 213
Weight:
1.51 lb