DESCRIPTION

Pump Switch

S1003249

Horsepower:

3/4 hp

SPECIFICATIONS

CSA Certified
Yes
Horsepower
3/4 hp
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V

Starting at
$90.51
EACH
  • QUANTITY