DESCRIPTION

  • Features mercury activated, wide-angle switch with piggy-back plug
  • Must be used with pumps that provide integral thermal overload protection
  • Not recommended for use with motor contactors or relays
  • Not sensitive to rotation, but is affected by turbulence
  • Provides automatic control of smaller pumps in non-potable water and sewage applications

Pump Switch with Plug

S1001930

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Horsepower
1/2 hp
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V

Starting at
$79.13
EACH
  • QUANTITY