DESCRIPTION

  • Connections grip and seal on the pipe increases with water pressure and tensile load so that the pipe will burst or neck before the connection will fail
  • Pushfit connects to metric PE pipes and their imperial equivalents including heavy gauge and most normal gauge sizes as well as lead pipe
  • Pushfit fittings are quick and easy to use, with no nuts to lose or leave undone

Push-Fit Plastic Coupling

AE28

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Push
End Connections
Push-Fit
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No