DESCRIPTION

  • Made in the USA
  • Manufacturer may vary by location
  • Not affected by either galvanic or electrolytic action

Hub PVC DWV Double Combination

PDWVDCOMB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    PDWVDCOMBM 

    $160.69
    $158.12
    Call for Pricing Call us for price $160.69 $158.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    PDWVDCOMBP 

    $303.26
    $181.96
    Call for Pricing Call us for price $303.26 $181.96
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV-PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S