DESCRIPTION

PVC DWV Sanitary Tee

IPDWVSTPP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Fitting Type
DWV, Reducing, Sanitary
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No