DESCRIPTION

Slip x Hub PVC DWV Flush Bushing

IPDWVFB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Hub
End Connections
Slip x Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC