DESCRIPTION

  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Slip x Hub PVC DWV Flush Bushing

PDWVFBT

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S