DESCRIPTION

PVC Heavy Wall Sewer Gasket x Gasket x Gasket Tee Wye

MUL067106

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26
Size
6 in x 6 in x 6 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday