• Cart

DESCRIPTION

  • Suitable for exposed, concrete encased and direct burial applications

PVC Schedule 40 Bell End Conduit Elbow

P40C9036

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY