• Cart

DESCRIPTION

Spears Socket Straight Schedule 40 PVC Cross

S420F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Application
Potable Water
Clean Bagged
No
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connection 4
Socket
End Connections
Socket
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Sizes
6 in
Fitting Type
Straight
GSA Approved
No
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
Origin
Domestic
Schedule Class
40
UL Listed
No