DESCRIPTION

  • Threaded outlet for S-AG and DG and TIF series

PVC Threaded Outlet for Floor Drain

IS50

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
2 in