• Cart

DESCRIPTION

  • CHARCOAL: This dark gray color turns up the heat with smoking’ style.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.

Elkay Quartz Luxe 1-Bowl Undermount Kitchen Sink in Charcoal (Less Hole)

EELXRUP3620CH0

Color Finish

Charcoal

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Residential
Bowl Size Single Or Left
32-1/2 in x 17 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.5
Capacity
19.5 gal
Collection
Quartz Luxe
Color Finish
Charcoal
Color Finish Category
Greys
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
1
Origin
Global
Overall Sink Size
35-7/8 in x 19 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
Greater than 35 in

$646.16
EACH

(Pricing is for Charcoal)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment