DESCRIPTION

  • Balanced port design
  • Built in check valve for heat pump
  • Externally equalized with field adjustable superheat
  • For use with A/C and H/P systems, air, or water source
  • Refrigerant type: 1.5-3T TXV R-22
  • Stainless steel power element

R-22 and R-407C Thermal Expansion Valve

PHCAEVX100

Tonnage:

SPECIFICATIONS

Application
Air Conditioning, Heat Pump
CSA Certified
Yes
End Connection 1
ODF
End Connection 2
ODF
End Connections
ODF x ODF
Inlet Outlet
3/8 in inlet/ 1/2 in outlet
Material
Brass, Copper
Maximum Pressure
650 psi
Refrigerant
R-22
Tonnage
3 Tons
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY