• Cart

DESCRIPTION

  • Aluminum legs reduce tripod weight, making R450PAL a great choice for weight-critical field use
  • At under 28 pounds, R450PAL is about 30% lighter than competitive models
  • Chain vise style adjusts to odd-shaped work pieces
  • Handle grip is positioned so handler can pick up and carry the folded tripod at the balance point
  • Patented, reversible double-sided bowtie jaws with neoprene side for plastic pipe and steel jaws on other side for metal pipe
  • Sides on folding tray keep tools and parts safe from falling or rolling off
  • Straight cranking handle

Reed Manufacturing R450Pal 1/8 - 6 in. Tripod Vise for Plastic Pipe

R04456

Pipe Capacity:

1/8 in - 6 in

SPECIFICATIONS

Brand Model Compatibility
Plastic Pipe
Collection
R450Pal
Pipe Capacity
1/8 in - 6 in
Tool Type
Vise

$505.15
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment