• Cart

DESCRIPTION

  • A built-in safety relief port prevents cylinders from being over-extended
  • Close-tolerance cylinder wiper system keeps dirt out of the cylinder and protects against premature seal failure
  • Protective coil jacketing on hydraulic hoses at cylinder end
  • Safety finger guards protect against the scissor action of folding shores
  • The 3-port cylinder end block permits pumping of multiple shores in hard-to-reach places
  • The Tren-Shore® fold-flat design permits quick installation without having to enter an unsecured trench
  • The triple piston seal design uses hydraulic pressure to seal the piston and the cylinder against fluid loss, in low or high pressure
  • Tren-Shore® shoring systems
  • You get safety with speed, strength with simplicity and compliance with the best price/ value in the field

Rail Shoring System

KTS34560HD

Length:

SPECIFICATIONS

Color Finish
Aluminum
Color Finish Category
Greys
Length
3-1/2 ft
Weight
59
Width
56 in

Starting at
Call for Pricing
  • QUANTITY