DESCRIPTION

Remote Button Kit in Black

BRMDDRBK

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan-Nutone Elite RMDD Downdraft
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$49.52
EACH
  • QUANTITY