DESCRIPTION

  • American Standard® genuine parts
  • American Standard® part: 73542-0070A
  • Bagged
  • For use with American Standard Cadet kitchen faucet spouts
  • O-ring

Replacement Cartridge

A0513370070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 73542-0070A Cadet kitchen faucet spouts
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$33.6
EACH
  • QUANTITY