DESCRIPTION

  • American Standard® genuine part
  • Includes cartridge, seals, and screws

American Standard Replacement Cartridge with Mounting Screw

A0662690070AP

Height:

2-7/8 in

SPECIFICATIONS

Brand Model Compatibility
American Standard 1363 Valve
CARB OTC LEED Compliant
No
GSA Approved
No
Height
2-7/8 in
IAPMO Listed
No
Length
5-63/100 in

Starting at
$68.0
EACH
  • QUANTITY

DOCUMENTS