DESCRIPTION

Replacement Grille

BBP90

Brand Model Compatibility:

Broan Nutone 688 Fan

SPECIFICATIONS

Brand Model Compatibility
Broan Nutone 688 Fan
Energy Star Compliant
No
Length
9 in
UL Listed
No
Width
9-1/4 in

Starting at
$6.08
EACH
  • QUANTITY