DESCRIPTION

Tustin® Right Handed Single Cylinder Interior Pack Lever

K966TNLRH15

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tustin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.56
EACH
  • QUANTITY