3 in. Brass Handle in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

365 Series 3 in. Brass Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

365 Series 3 in. Brass Handle in Oil Rubbed Bronze

  • Fast #
  • Part #N2-222/10B
  • Item #1717491
  • Manufacturer Part #2-222/10B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle when used with Shower Trim
  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
365 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Handle
Flow Rate:
5 gpm
Handle Type:
Cross
Length:
3 in
Material:
Brass
Number of Handles:
Single Handle