DESCRIPTION

Universal Rough-In Valve with Double Handle

N1-564

Valve Size:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Universal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY