DESCRIPTION

  • Dimensions: ASME B16.5
  • Manufactured from compressed non Asbestos sheet gasket material
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Max Pressure: 1595 PSI (110 Bar)
  • Maximum continuous temperature: 460° F (240° C)
  • Maximum temperature: 750° F (400° C)
  • Meets ASME B16.21 for 150# and 300# gaskets
  • Service Limits

Rubber and Neoprene Full Face Gasket

FNWNA1FFG11624

Diameter:

24 in

SPECIFICATIONS

ASME Specifications
ASME B16.5
CARB OTC LEED Compliant
No
Diameter
24 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
Neoprene
Maximum Temperature
750
NSF Certified
No
Thickness
1/16 in
UL Listed
No

Starting at
$64.39
EACH
  • QUANTITY

DOCUMENTS